212 Performance

Nitrile Foam-Dipped Touchscreen Compatable Seamless Work Glove in Black and Gray, X-Large, 12PK


product price: $74.25
/pk 12, $6.19/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size 11
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 11

Description

An update on a jobsite classic, these seamless work gloves give you the extreme comfort and dexterity you need along with several improvements over run of the mill gloves. The knit cloth main body of the glove is woven to be fully seamless and made of a blend of breathable synthetic fabric strands with additional reinforcing fibers to help keep your hands more comfortable when working in the heat than regular leather or rubber work gloves while still providing maximum protection. Tested to provide protection against abrasions, cuts, tearing, and punctures with an ANSI A5 cut rating and EN 388 4X43 rating making them perfect for machining and sheet metal work. The palm and undersides of the fingers are dipped in nitrile foam that is then textured to give excellent abrasion resistance and superb grip in dry or wet conditions. In addition, the glove features touchscreen compatible fingertips to keep you connected while working. The elastic cuff fits snugly around your wrist to keep out dirt and debris like gardening soil, sawdust, or metal shavings that can cause irritation if they get inside the glove. These gloves are perfect whether you're gardening on a sunny day, doing woodworking projects in the garage, or sporting wrenches in the mechanic shop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.