Shop All Coated Gloves
212 Performance
Nitrile Foam-Dipped Touchscreen Compatable Seamless Work Glove in Black and Gray, Small, 12PK
Mfr # SC5A-06-008
Zoro # G910952779
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # SC5A-06-008
- Zoro # G910952779
- UPC # 99198209449
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Description
An update on a jobsite classic, these seamless work gloves give you the extreme comfort and dexterity you need along with several improvements over run of the mill gloves. The knit cloth main body of the glove is woven to be fully seamless and made of a blend of breathable synthetic fabric strands with additional reinforcing fibers to help keep your hands more comfortable when working in the heat than regular leather or rubber work gloves while still providing maximum protection. Tested to provide protection against abrasions, cuts, tearing, and punctures with an ANSI A5 cut rating and EN 388 4X43 rating making them perfect for machining and sheet metal work. The palm and undersides of the fingers are dipped in nitrile foam that is then textured to give excellent abrasion resistance and superb grip in dry or wet conditions. In addition, the glove features touchscreen compatible fingertips to keep you connected while working. The elastic cuff fits snugly around your wrist to keep out dirt and debris like gardening soil, sawdust, or metal shavings that can cause irritation if they get inside the glove. These gloves are perfect whether you're gardening on a sunny day, doing woodworking projects in the garage, or sporting wrenches in the mechanic shop.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, L, 12PK (AXSDG-05-010)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, 12PK (AXGLT-05-011)
- 212 PERFORMANCE Multipurpose Seamless Foam Nitrile Palm Work Gloves in Gray, 2XLarge (SFN-06-012)
- 212 PERFORMANCE Multipurpose Seamless Foam Nitrile Palm Work Gloves in Gray, Large (SFN-06-010)
- 212 PERFORMANCE Nitrile Foam-Dipped Touchscreen Compatable Seamless Work Glove in Black and Gray, Large, 12PK (SC5A-06-010)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (AXDG-16-009)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- 212 Performance Gloves & Hand Protection