Shop All Mechanics Gloves
212 Performance
Mechanics Gloves, 3XL, Black
Mfr # MFXT-05-013
Zoro # G1264214
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # MFXT-05-013
- Zoro # G1264214
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Details
Item | Mechanics Gloves |
Color | Black |
Description
High Abrasion,Black,3XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1171-EG_12x18 (T1-1171-EG_12x18)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- 212 PERFORMANCE Mechanics Gloves, S, Black (MFXT-05-008)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- 212 PERFORMANCE GSA Compliant Touchscreen Compatible Mechanic Gloves in Coyote, X-Large (MGTSGSA7011)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Medium (MGGCGSA0509)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, X-Large (MGGCGSA7011)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Small (MGTS-BL03-008)
- VISWERX Hi-Vis Mechanic Glove-Elastic Wrist & Open Cuff XL (127-11033)
- 212 Performance Gloves & Hand Protection