Shop All Leather Driver's Gloves
212 Performance
Leather Driver Work Glove in Golden Brown, Medium
Mfr # LD-90-009
Zoro # G102161897
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # LD-90-009
- Zoro # G102161897
- UPC # 99198202860
- Country of Origin China
- Category Leather Driver's Gloves
Description
The 212 Performance Gloves' Leather Driver glove uses tough 100% golden brown tanned cowhide leather to provide a classic style work glove ideal for a range of work environments. Perfect for jobs and tasks that require long lasting durability including construction, farming, ranching, and most any DIY project either around the house or in the workshop this glove features a Gunn style cut that minimizes bulk and places seams into natural hand creases for increased comfort. The keystone thumb design allows for increased dexterity during wear compared to straight and wing styles. The open, safety style cuff is sewn with elastic shirring to secure the glove around your wrist, keeping dirt and debris out during wear. Sold in a pack of 12-pairs of gloves, these are ideal for equipping an entire work crew or for outfitting a job site with the protection they need to stay safe from start to finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4032-XXL (11))
- 3M Rescue and Descent Device (3327100)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8740)
- HY-KO 5In Yellow Reflective Number 5, 10PK (B00755)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- 212 PERFORMANCE Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), Small (CLDC5-08-008)
- 212 PERFORMANCE Impact Leather Driver, C5, Gldn Brown, L, PR (IMPLDC5-90-010)
- 212 PERFORMANCE Impact Leathr Driver, C5, Gldn Brown, XL, PR (IMPLDC5-90-011)
- BOSS Drvr Glove Cowhide L (6023L)
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 2XL, PR (3601KXXL)
- 212 Performance Leather Driver's Gloves