Shop All Cut-Resistant Sleeves
212 Performance
Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Single Safety Sleeve (Black)
Mfr # 301630
Zoro # G601768597
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # 301630
- Zoro # G601768597
- UPC # 99198301631
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
Protect your arm from palm to bicep when dealing with burn and cut hazards of all kinds with a 212 Performance Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Safety Sleeve. This heavy-duty Kevlar® sleeve features thick, double-layer construction that provides increased protection and insulation against burns and heat-related injuries. Ideal when your job includes working with hot oil, grease, and welding spatter. Also, the sleeve is specially treated to repel liquids of all kinds including water, oil, fuel, and automotive coolants and chemicals. The sleeve's 18-inch length includes a thumb hole to keep it firmly anchored while leaving fingers free for fine detail work or to wear an additional glove for more specialized hand protection. Rated ANSI A4 for protection against cuts and lacerations, this sleeve is ideal when working in environments where slicing hazards abound. Light and comfortable, this sleeve is a great addition to your training kit for use at the gym during martial arts training when working to incorporate a knife, sword, and other blade styles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Black (RK4689-M-10.5)
- RAM BOARD Ram Board RT3164 3 in. Ram Board Tape (134000)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (48-73-9051)
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- 212 Performance Workwear and Protective Clothing