Shop All Leather Palm Gloves
212 Performance
Insulated Leather Work Glove, Cut-Resistant, Lined, Waterproof, M
Mfr # TLDWPC3-0809
Zoro # G1413786
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # TLDWPC3-0809
- Zoro # G1413786
- UPC # 99198205656
- Country of Origin Pakistan
- Category Leather Palm Gloves
Description
Keep hands warm when working outdoors when the temperatures begin to drop with these outdoor winter work gloves from 212 Performance. Made with a treated buffalo leather outer shell that helps resist water and oil penetration, these leather drivers feature a soft and comfortable fleece liner that keeps hands toasty warm along with a waterproof inner membrane to block out heat sapping moisture. For added protection, the palm liner is woven of advanced fibers that provide it with ANSI A3 level cut resistance to protect against lacerations from sharp edges. A reinforcing patch on the thumb saddle provides added support to that high wear area to prevent premature wear through. The glove's keystone thumb design allows for increased manual dexterity to allow fine detail work possible. The elastic sewn, safety style cuff is easy to slip on while fitting snugly around the wrist to keep out dirt and debris while keeping in warmth. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, L, PR (EXOT-GIBLK-04-L)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (231S0035CH)
- 212 PERFORMANCE Goatskin Leather Palm Cut 5 Fabricator Gloves in Black, X-Large (LPC5-05-011)
- KINCO Kinco 1721GR XL Suede Cowhide Leather Palm Glove; Large (120431)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- BOSS Mens Indoor & Outdoor Cowhide Leather Work Glove; Pearl Gray - Large (7798903)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- TILLMAN Tillman Gloves 1490M, PR (1490M)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- 212 Performance Gloves & Hand Protection