Shop All Leather Driver's Gloves
212 Performance
Impact Leathr Driver, C5, Gldn Brown, XL, PR
Mfr # IMPLDC5-90-011
Zoro # G1264722
product price: $22.75
/pr
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Color Black/Tan
- Glove Coating Material Uncoated
- Coating Material Uncoated
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # IMPLDC5-90-011
- Zoro # G1264722
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Impact Driver Gloves |
ANSI/ISEA Cut Level | 5 |
Color | Black/Tan |
Glove Coating Material | Uncoated |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Ext Driver (ZXE-5000-E-UNV)
- GLACIER GLOVE Kenai Large (016BK L BLK)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, XL (N10590)
- DUPONT Coat Apron, Tychem(R) SL, White, S, PK25 (SL275TWHSM002500)
- 212 PERFORMANCE Impact Leather Driver, C5, Gldn Brown, L, PR (IMPLDC5-90-010)
- 212 PERFORMANCE Leather Driver Work Glove in Golden Brown, Medium (LD-90-009)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- 212 PERFORMANCE Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), Small (CLDC5-08-008)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1VT46)
- KINCO Kinco Women's Insulated Cowhide Driver's Gloves (98RLW LRG)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- 212 Performance Leather Driver's Gloves