Shop All Leather Driver's Gloves
212 Performance
Impact Leather Driver, C5, Gldn Brown, L, PR
Mfr # IMPLDC5-90-010
Zoro # G1264689
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Color Black/Tan
- Glove Coating Material Uncoated
- Coating Material Uncoated
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # IMPLDC5-90-010
- Zoro # G1264689
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Cut Resistant Impact Driver Gloves |
ANSI/ISEA Cut Level | 5 |
Color | Black/Tan |
Glove Coating Material | Uncoated |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (11310)
- BSC PREFERRED Women Restroom ADA Compliant Plastic Sign (S-14805BLU)
- PYLE Carbon Monoxide Meter (PCMM05)
- 212 PERFORMANCE Impact Leathr Driver, C5, Gldn Brown, XL, PR (IMPLDC5-90-011)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- 212 PERFORMANCE Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), Small (CLDC5-08-008)
- 212 PERFORMANCE Leather Driver Work Glove in Golden Brown, Medium (LD-90-009)
- MCR SAFETY Deerskin Driver Split Back Keyst, M, PK12 (3555M)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- MECHANIX WEAR Drivers, 9, Brown Pigskin, PR (LDMPLT-X75-009)
- 212 Performance Gloves & Hand Protection