Shop All Cut-Resistant Gloves
212 Performance
Impact, Cut 5, Rancher Black, 3XL, PR
Mfr # IMPC5R-05-013
Zoro # G1264774
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level 5
- Glove Coating Material Uncoated
- Color Black/Tan
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # IMPC5R-05-013
- Zoro # G1264774
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Cut Resistant Impact Gloves |
ANSI/ISEA Cut Level | 5 |
Glove Coating Material | Uncoated |
Color | Black/Tan |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPSHxMNH, 1-1/2 In (357-1511521)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 16 Gallon, 23Wx18Dx44H (298600)
- MUTUAL INDUSTRIES 8" X 50Yds Org/White Barricade Tape Astm1 (17795-1-8000)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN10)
- 212 PERFORMANCE AX360 Seamless Nitrile-dipped Cut Resistant Dotted Grip Gloves (EN Level 3), X-Large (AXDGC3-03-011)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Medium (IMPC5RA-0509)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, X-Large (AXLTC3-03-011)
- 212 PERFORMANCE Goatskin Leather Cut Resistant Palm Fabricator Gloves in Black ANSI Level A5, Small (LPC5A-0508)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, L, 1 PR (IMPC5-88-010)
- 212 PERFORMANCE Cut Resistant Gloves, 3 Cut Level, Namar, L, 1 PR (MFXC3AM-70-010)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (N6464M)
- 212 Performance Cut-Resistant Gloves