Shop All Cut-Resistant Gloves
212 Performance
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, XL, 1 PR
Mfr # IMPC5-88-011
Zoro # G1264713
product price: $22.45
/pr
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Glove Coating Material Namar
- Color Red/Yellow
- Coating Material Namar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # IMPC5-88-011
- Zoro # G1264713
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Namar |
Color | Red/Yellow |
Coating Material | Namar |
Description
Impact,Cut 5,Super Hiviz XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- CONDOR Safety Glasses, Clear Anti-Scratch (29XU02)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant Lens (130IO)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR (IMPC5-88-013)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Large (IMPC5RA-0510)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, L, 1 PR (IMPC5-88-010)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Large (AXLTC3-03-010)
- BDG 13G HPPE Cut Resistant Nitrile Palm Dipped, Size L (9) (99-1-9730-9)
- 212 Performance Gloves & Hand Protection