Shop All Heat Resistant Gloves
212 Performance
Heat and Liquid Resistant Protective Gloves in Blue and Black, 3XL
Mfr # 7015400
Zoro # G503660326
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # 7015400
- Zoro # G503660326
- UPC # 99198202235
- Country of Origin China
- Category Heat Resistant Gloves
Description
You don't always have the luxury of working on vehicles once their engines have had time to cool down and some maintenance is best done when the engine is warm. To protect professionals working around hot metals and fluids we designed the 212 Heat Resistant Elbow Length Gloves. This protective glove is designed to go above and beyond when it comes to providing protection to thermal hazards, able to protect the wearer against temperatures exceeding 400-degrees F (204-degrees C), allowing professionals to work in extreme conditions with the peace of mind that their hands are protected. Glove has been tested according to EN407 standards for thermal protection and rated level 2 for protection against contact heat transfer hazards. The 2-piece outer PVC shell repels most liquids and provides impressive abrasion resistance. The palm and fingers are textured to provide maximum grip even in wet and oily working conditions. Longer than even the longest gauntlet style gloves, these extend up beyond the elbow to provide protection that runs the length of the wearer's arms. A reinforced grommet on the cuff end of the glove allows for easy hanging storage that allows the gloves to air dry between uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, XL, PR (7401)
- NMC Caution Hard Hats Required Sign (C391R)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, X-Large (7015398)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Small (7015395)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Large (7015397)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Large (FROGSA-70-010)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- 212 Performance Heat Resistant Gloves