Shop All Mechanics Gloves
212 Performance
GSA Compliant Touchscreen Compatible Mechanic Gloves in Coyote, X-Large
Mfr # MGTSGSA7011
Zoro # G510952773
product price: $15.39
/pr
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # MGTSGSA7011
- Zoro # G510952773
- UPC # 99198208282
- Country of Origin Cambodia
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Details
Item | Touchscreen Mechanics Gloves |
Description
The 212 Performance GSA Compliant Touchscreen Compatible Mechanic Glove is the ultimate multi-purpose work glove for tasks that include the use of touchscreen diagnostic devices. Their seamless palm design prevents catch points that cause snags and tears during wear and the material itself is highly resistant to abrasions for a longer operational life. The pads of the thumb, index, and middle fingers feature a touchscreen sensitive material that allows easy operation of touch screen devices like phones, tablets, and diagnostic tools. A reinforced thumb saddle and index finger help prevent premature wear-though on these high abrasion locations. This glove also has multiple moisture control features to keep you and your hands more comfortable during work in extreme heat. Moisture wicking material draws moisture away from your hands while the two-way stretching back of the hand is made of breathable polymers that help release wicked moisture without pooling. Lastly, a terry cloth sweat wipe on the back of the thumb is there to let you keep sweat out of your eyes so you can focus on the job at hand. The adjustable wrist closure is TPR rubber reinforced and holds tight with hook and loop closure to keep out dirt and debris during wear. Designed and manufactured in compliance with GSA requirements making these gloves not only perfect for your job, but also for America's Finest.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL02)
- 3M 3M™ 5000 Series Half Mask OV Kit, S (5101)
- UNCOMMON THREADS 2-Pocket Bistro Apron Wht (3053-2500)
- 212 PERFORMANCE GSA Compliant Touchscreen Compatible Mechanic Gloves in Coyote, Medium (MGTSGSA7009)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, 2X-Large (MGGCGSA7012)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Large (MGTS-BL05-010)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Medium (MGTS-BL03-009)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Large (MGTS-BL03-010)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, M (8), 1 Pair (EXO-MPLW-03-M)
- 212 Performance Gloves & Hand Protection