Shop All Mechanics Gloves
212 Performance
GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Large
Mfr # MGGCGSA0510
Zoro # G310952812
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # MGGCGSA0510
- Zoro # G310952812
- UPC # 99198208336
- Country of Origin Cambodia
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Details
Item | Silicone Grip Mechanics Gloves |
Description
The 212 Performance GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves are designed to provide maximum grip on held tools and items. A cooling mesh on the back of the hand allows for moisture to escape and keeps your hands dry while the terry cloth padding along the back of the thumb provides a convenient way to wipe sweat out of your eyes without compromising your grip. For added convenience the reinforced finger caps on several fingers of each glove are touchscreen capable. The silicone grip control palm provides 3x the grip of regular synthetic materials without sacrificing dexterity. The adjustable cuff has hook and loop closure so these gloves will stay on no matter how vigorous the activity you're in - from airsoft / paintball battles and BMX riding to construction and automotive repair, these high dexterity gloves provide the grip you need when the heat is on and the job is tough. Designed and manufactured in compliance with GSA requirements making these gloves not only perfect for you, but also for America's Finest.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 8 ft. L (109S0048CH)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65503 (65503)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Medium (MGGCGSA0509)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Small (MGGCGSA0508)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, X-Large (MGGCGSA7011)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large (FRGGSA-05-011)
- 212 PERFORMANCE GSA Compliant Touchscreen Compatible Mechanic Gloves in Coyote, X-Large (MGTSGSA7011)
- MILWAUKEE TOOL Work Gloves, 2XL, Black/Red (48-22-8734)
- 212 Performance Mechanics Gloves