Shop All Heat Resistant Gloves
212 Performance
GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, 2X-Large
Mfr # FROGSA-70-012
Zoro # G310952782
product price: $38.19
/pr
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # FROGSA-70-012
- Zoro # G310952782
- UPC # 99198201085
- Country of Origin Cambodia
- Category Heat Resistant Gloves
Dimensions
Size | 12 |
Details
Item | Fire Resistant Leather Glove |
Description
The 212 Performance's GSA Compliant Fire Resistance Premium Leather Operator Glove is the must have work glove when you're looking for all around protection that doesn't interfere with your dexterity. This glove features a multi-layer construction of fire resistant materials with a premium goatskin leather covering across the palm that resists abrasive wear for a longer lasting glove. The adjustable cuff enclosure conforms to your wrist for a snug fit to keep debris out of the glove while still ensuring a comfortable fit. An extra layer of padding covers the knuckles on the back of the hand and provides increased impact protection. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting, general purpose construction and logistics warehouse use or simply working in the yard or the garden. Made to be GSA Compliant, these gloves are perfect not only for your job but for America's finest.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8.5M, PR (651-8.5M)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Small (FROGSA-70-008)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Large (FROGSA-70-010)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, X-Large (7015398)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 3XL (7015400)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Large (7015397)
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- 212 Performance Gloves & Hand Protection