Shop All Mechanics Gloves
212 Performance
GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large
Mfr # FRGGSA-05-011
Zoro # G002161911
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # FRGGSA-05-011
- Zoro # G002161911
- UPC # 810897028267
- Country of Origin Cambodia
- Category Mechanics Gloves
Description
The 212 Performance's GSA Compliant Fire Resistance Premium Leather Fabricator Glove is the must have work glove in any metal fabricator's or handyman's toolbox. This heavy-duty glove features a multi-layer construction of fire resistant materials topped with a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. An extra layer of padding covers the knuckles on the back of the hand and provides increased impact protection. In addition to being abrasion and heat resistant the premium goatskin palm also provides ANSI/ISEA level 2 cut resistance against sharp materials might be encountered. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting, or simply working in the yard or the garden. Made to be GSA Compliant, these gloves are perfect not only for your job but for America's finest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, 24 gal., Green (FK24EP)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1456-RD_10X7 (U5-1456-RD_10X7)
- SIGNMISSION OSHA, Fire Exit, white text on red background, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-MISC-P-1014-L-19490)
- BRADY Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (60508)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- 212 PERFORMANCE Mechanics Gloves, 3XL, Black (MFXT-05-013)
- 212 PERFORMANCE Mechanics Gloves, S, Black (MFXT-05-008)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Medium (MGGCGSA0509)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Medium (FRGGSA-05-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- 212 Performance Gloves & Hand Protection