Shop All Leather Palm Gloves
212 Performance
Goatskin Leather Palm Cut 5 Fabricator Gloves in Black, XX-Large
Mfr # LPC5-05-012
Zoro # G103660290
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # LPC5-05-012
- Zoro # G103660290
- UPC # 99198206448
- Country of Origin Pakistan
- Category Leather Palm Gloves
Description
212 Performance's Goatskin Leather Palm Cut 5 Fabricator Gloves are the next step in welding innovation and a must have work glove in any metal fabricator's or metalworker's toolbox. This heavy-duty glove features a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. The grade-A goatskin leather on the palm is highly durable and resists wear and abrasion from use. The glove liner itself is tough, earning an EN388 level 5 rating for cut and laceration resistance. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting or dealing with sharp edged metal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size L (9) (99-1-9792-9-K)
- U BRANDS High Energy Magnets, Circle, Silver, 1.25" Dia, PK12 (2911U00-12)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- 212 PERFORMANCE Goatskin Leather Palm Cut 5 Fabricator Gloves in Black, X-Large (LPC5-05-011)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- KINCO Lined Pigskin Leather Glove, Pigskin, L, PR (1927-L)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- TILLMAN Synthetic Leather Performance Gloves, PR (1460S)
- 212 Performance Gloves & Hand Protection