Shop All Leather Palm Gloves
212 Performance
Goatskin Leather Palm Cut 5 Fabricator Gloves in Black, X-Large
Mfr # LPC5-05-011
Zoro # G003660321
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # LPC5-05-011
- Zoro # G003660321
- UPC # 99198206431
- Country of Origin Pakistan
- Category Leather Palm Gloves
Description
212 Performance's Goatskin Leather Palm Cut 5 Fabricator Gloves are the next step in welding innovation and a must have work glove in any metal fabricator's or metalworker's toolbox. This heavy-duty glove features a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. The grade-A goatskin leather on the palm is highly durable and resists wear and abrasion from use. The glove liner itself is tough, earning an EN388 level 5 rating for cut and laceration resistance. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting or dealing with sharp edged metal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hazardous Material Sign, C676RB (C676RB)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- KINCO Womens Gloves, Leather Palm, Pigskin, M, PR (1412W MED)
- MCR SAFETY Gloves, Econ, Leather Palm, Small, 12PK (12010S)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L (0314RGBKLAR)
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, L, PK12 (1310)
- REFRIGIWEAR Leather Gloves, Tan, S, PR (0317RGLDSML)
- 212 Performance Leather Palm Gloves