Shop All Cold Weather Gloves
212 Performance
Fleece-Lined Insulated Work Gloves, Waterproof, Cut-Resistant, L
Mfr # THIMWC3-0510
Zoro # G1414389
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # THIMWC3-0510
- Zoro # G1414389
- UPC # 99198205489
- Country of Origin Pakistan
- Category Cold Weather Gloves
Description
Keep hands warm and safe when working outdoors when the temperatures begin to drop with these outdoor winter work gloves from 212 Performance. These hi-viz accented winter work gloves feature a soft and comfortable fleece liner to keep hands toasty warm along with a waterproof inner membrane to block out heat sapping moisture. For added protection the back of the fingers and across the knuckle feature TPR rubber padding that provides protection from bumps and impacts. For added protection, the palm liner is woven of advanced fibers that provide it with ANSI A3 level cut resistance to protect against lacerations from sharp edges. The palm and finger pads of the glove also feature a reinforcing overlay that provides increased resistance to abrasive wear. A reinforcing patch on the thumb saddle provides added support to that high wear area. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. The cuff features a rib knit design that fits snugly around the wrist to keep out dirt, snow, and debris while keeping in warmth. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- MSA SAFETY Calibration Gas Cylinder, 58L (10045035)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, M, PR (AXCGC5-88-009)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, M (TUNFWC5-0609)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- REFRIGIWEAR Cold Protection Glove Liners, Black, S/M (0401RBLKSMD)
- 212 Performance Cold Weather Gloves