Shop All Cut-Resistant Gloves
212 Performance
Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # AXIMPC5-06-011
Zoro # G1263690
product price: $13.19
/pr
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # AXIMPC5-06-011
- Zoro # G1263690
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | 5 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
Coating Material | Foam Nitrile |
Description
Ax360,Impact,Cut 5,Gray,XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Mini Horn, Red (MHR)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1449)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, 2XL, 1 PR (AXIMPC5-06-012)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC5-06-008)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Medium (IMPC5RA-0509)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Small (IMPC5RA-0508)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC3-06-008)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (97-002)
- 212 Performance Gloves & Hand Protection