Shop All Cut-Resistant Gloves
212 Performance
Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR
Mfr # AXIMPC3-06-008
Zoro # G1263611
product price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level 3
- Glove Coating Material Foam Nitrile
- Color Black/White
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # AXIMPC3-06-008
- Zoro # G1263611
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | 3 |
Glove Coating Material | Foam Nitrile |
Color | Black/White |
Coating Material | Foam Nitrile |
Description
Ax360,Impact,Cut 3,Gray,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH2X000400)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- 212 PERFORMANCE Goatskin Leather Cut Resistant Palm Fabricator Gloves in Black ANSI Level A5, Small (LPC5A-0508)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, XL, 1 PR (AXIMPC5-06-011)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Large (AXLTC3-03-010)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, 2X-Large (AXLTC3-03-012)
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC5-06-008)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, S Sz (KCI2PU-02-S)
- 212 Performance Cut-Resistant Gloves