Shop All Cut-Resistant Gloves
212 Performance
Cut Resistant Gloves, 3 Cut Level, Namar, M, 1 PR
Mfr # MFXC3AM-05-009
Zoro # G6244502
product price: $22.69
/pr
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size 9
- Color Black
- Glove Coating Material Namar
- Palm Material Namar(TM) 4k
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # MFXC3AM-05-009
- Zoro # G6244502
- Country of Origin Cambodia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | 9 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Black |
Glove Coating Material | Namar |
Palm Material | Namar(TM) 4k |
Standards | EN 388 |
Finger Style | Full Finger |
Palm Construction | EN 388 Cut Level 3 |
Coating Material | Namar |
Palm Style | Uncoated |
Color Family | Black |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Large (AXLTC3-03-010)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC5-06-008)
- 212 PERFORMANCE Impact, Cut 5, Rancher Black, 3XL, PR (IMPC5R-05-013)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, 2X-Large (AXLTC3-03-012)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, 2XL, 1 PR (AXIMPC5-06-012)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, X-Large (AXLTC3-03-011)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- 212 Performance Cut-Resistant Gloves