Shop All Cut-Resistant Gloves
212 Performance
Cut Resistant Gloves, 3 Cut Level, Namar, L, 1 PR
Mfr # MFXC3AM-70-010
Zoro # G6298901
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- ANSI/ISEA Cut Level 3
- Color Coyote
- Glove Coating Material Namar
- Standards EN 388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # MFXC3AM-70-010
- Zoro # G6298901
- Country of Origin Cambodia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | 10 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Coyote |
Glove Coating Material | Namar |
Standards | EN 388 |
Palm Construction | EN 388 Cut Level 3 |
Finger Style | Full Finger |
Palm Material | Namar(TM) 4k |
Coating Material | Namar |
Minimum Temperature | Not Rated |
Color Family | Beige |
Palm Style | Uncoated |
Description
Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- TINGLEY Overboot, Men, M, Button Tab, Black, Rubber, PR (1400)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- 212 PERFORMANCE Cut Resistant Gloves, 3 Cut Level, Namar, M, 1 PR (MFXC3AM-05-009)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Large (AXLTC3-03-010)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, X-Large (IMPC5RA-0511)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC3-06-008)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, 2X-Large (AXLTC3-03-012)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- 212 Performance Gloves & Hand Protection