Shop All Anti-Vibration Gloves
212 Performance
Cut Resistant Glove, Lvl 3, Coyote, XL, PR
Mfr # IMPC3AM-70-011
Zoro # G6277579
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Namar(TM) 4k
- Palm Construction EN:388 Cut Level 3
- Color Coyote
- Finger Style Full Finger
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # IMPC3AM-70-011
- Zoro # G6277579
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Impact Resistant Gloves |
Palm Material | Namar(TM) 4k |
Palm Construction | EN:388 Cut Level 3 |
Color | Coyote |
Finger Style | Full Finger |
Minimum Temperature | Not Rated |
Palm Style | Uncoated |
Description
Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- NMC Caution Open Door Slowly Sign - Bilingual, ESC704PB (ESC704PB)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, M, PR (IMPC3AM-70-009)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, S, PR (IMPC3AM-05-008)
- 212 PERFORMANCE GSA Compliant Impact Breaker Gloves in Black, 2X-Large (IMPBRGSA0512)
- 212 PERFORMANCE Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, 3XL (TUNHWP-0513)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- IMPACTO IMPACTO VI4742 Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (VI4742)
- 212 Performance Gloves & Hand Protection