Shop All Anti-Vibration Gloves
212 Performance
Cut Resistant Glove, Lvl 3, Coyote, M, PR
Mfr # IMPC3AM-70-009
Zoro # G6264312
product price: $31.69
/pr
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Namar(TM) 4k
- Palm Construction EN:388 Cut Level 3
- Color Coyote
- Finger Style Full Finger
- Palm Style Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # IMPC3AM-70-009
- Zoro # G6264312
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Resistant Gloves |
Palm Material | Namar(TM) 4k |
Palm Construction | EN:388 Cut Level 3 |
Color | Coyote |
Finger Style | Full Finger |
Palm Style | Uncoated |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, XL, PR (IMPC3AM-70-011)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- 212 PERFORMANCE Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, 3XL (TUNHWP-0513)
- 212 PERFORMANCE GSA Compliant Impact Breaker Gloves in Black, 2X-Large (IMPBRGSA0512)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- MCR SAFETY Mechanics Gloves, 2XL, Spandex, Black, PR (PD4906XXL)
- 212 Performance Gloves & Hand Protection