Shop All Anti-Vibration Gloves
212 Performance
Cut Resistant Glove, Lvl 3, Black, S, PR
Mfr # IMPC3AM-05-008
Zoro # G6310628
product price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Namar(TM) 4k
- Palm Construction EN:388 Cut Level 3
- Color Black
- Finger Style Full Finger
- Palm Style Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # IMPC3AM-05-008
- Zoro # G6310628
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Resistant Gloves |
Palm Material | Namar(TM) 4k |
Palm Construction | EN:388 Cut Level 3 |
Color | Black |
Finger Style | Full Finger |
Palm Style | Uncoated |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- MCR SAFETY Economy Grade Cow Grain Driver, M, PK12 (3215M)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, 2XL, PR (IMPC3AM-05-012)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, XL, PR (IMPC3AM-70-011)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- 212 PERFORMANCE Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, 3XL (TUNHWP-0513)
- RACEQUIP 351 SERIES 1 LAYER NOMEX RACE GLOVES SFI 3.3/ 1 CERTIFIED; BLACK X-LAR (351006)
- 212 Performance Gloves & Hand Protection