Shop All Leather Driver's Gloves
212 Performance
Cut Resistant Driver Gloves, 5 Cut Level, Uncoated, 3XL, 1 PR
Mfr # IMPLDC5-90-013
Zoro # G1264740
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Glove Coating Material Uncoated
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # IMPLDC5-90-013
- Zoro # G1264740
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Cut Resistant Driver Gloves |
ANSI/ISEA Cut Level | 5 |
Color | Black/Tan |
Glove Coating Material | Uncoated |
Coating Material | Uncoated |
Description
Impact Leathr Drivr,C5,Gldn Brown,3XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Rubber Boot, Men's, 10, Mid-Calf, Black, PR, Footwear Width: D (885999105154)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- 212 PERFORMANCE Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), Small (CLDC5-08-008)
- 212 PERFORMANCE Impact Leathr Driver, C5, Gldn Brown, XL, PR (IMPLDC5-90-011)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- 212 PERFORMANCE Leather Driver Work Glove in Golden Brown, Medium (LD-90-009)
- 212 PERFORMANCE Impact Leather Driver, C5, Gldn Brown, L, PR (IMPLDC5-90-010)
- HONEYWELL NORTH Leather Glove, Drivers, 7S, Tan, PR (248DI/7S)
- PYRAMEX Leather Driver, L, PR (GL3007CKBL)
- 212 Performance Leather Driver's Gloves