Shop All Cut-Resistant Gloves
212 Performance
Cut Resistant Coated Gloves, 5 Cut Level, Foam Nitrile, 2XL, 12PK
Mfr # AXC5-06-012
Zoro # G1263295
product price: $66.69
/pk 12, $5.56/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # AXC5-06-012
- Zoro # G1263295
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 5 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
Coating Material | Foam Nitrile |
Description
Ax360,C5,Gray,2XL,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Spray Nozzle, 1 In., Black (517-101)
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- NMC Danger Automatic Equipment Start Sign - Bilingual (ESD466PB)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, XL, 1 PR (IMPC5-88-011)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Medium (IMPC5RA-0509)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, 2X-Large (AXLTC3-03-012)
- 212 PERFORMANCE Cut Resistant Gloves, 3 Cut Level, Namar, L, 1 PR (MFXC3AM-70-010)
- 212 PERFORMANCE AX360 Seamless Nitrile-dipped Cut Resistant Dotted Grip Gloves (EN Level 3), X-Large (AXDGC3-03-011)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- 212 Performance Cut-Resistant Gloves