Shop All Cut-Resistant Gloves
212 Performance
Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, S, 12PK
Mfr # AXC3-06-008
Zoro # G1263173
product price: $63.99
/pk 12, $5.33/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level 3
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # AXC3-06-008
- Zoro # G1263173
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 3 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
Coating Material | Foam Nitrile |
Description
Ax360,C3,Gray,S,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-04S)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- 212 PERFORMANCE Goatskin Leather Cut Resistant Palm Fabricator Gloves in Black ANSI Level A5, Small (LPC5A-0508)
- 212 PERFORMANCE Impact, Cut 5, Rancher Black, 3XL, PR (IMPC5R-05-013)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, X-Large (AXLTC3-03-011)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Large (IMPC5RA-0510)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, 2X-Large (AXLTC3-03-012)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Latex, M, 1 PR (9178LOM)
- 212 Performance Cut-Resistant Gloves