Shop All Cut-Resistant Gloves
212 Performance
AX360 Seamless Knit Cut 3 Lite Gloves, Medium
Mfr # AXLTC3-03-009
Zoro # G402577701
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # AXLTC3-03-009
- Zoro # G402577701
- UPC # 99198030906
- Country of Origin China
- Category Cut-Resistant Gloves
Description
The AX360 Seamless Knit Cut 3 Lite Gloves are the ultimate hybrid of tough cut protection and extreme comfort and dexterity. The knit cloth main body of the glove is fully seamless and made of a blend of lightweight yet breathable fabrics that keep your hands more comfortable when working in hot and humid conditions than regular leather or rubber work gloves while still providing reliable protection against cuts and lacerations and more. The palm and undersides of the fingers are dipped in nitrile foam that is then textured to give excellent abrasion resistance and superb grip in dry or wet conditions. An additional patch of rubberized material is located on the thumb saddle between the thumb and index finger to reinforce it against tearing on such a high-wear location. The elastic cuff fits snugly around your wrist to keep out dirt and debris like gardening soil, sawdust, or metal shavings that can cause irritation if they get inside the glove. Tested and rated 4344BX on the EN388 scale to protect against abrasion, cuts, tears, and punctures, these utility work gloves are perfect whether you're gardening on a sunny day, cleaning up garbage and scrap, doing woodworking projects in the garage, or sporting wrenches in the mechanic shop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- PROFILE Premier G22 Knee Boots, Brick Red, Size 8, Men, 15" H, PR (93255)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC5-06-008)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- 212 PERFORMANCE Impact, Cut 5, Rancher Black, 3XL, PR (IMPC5R-05-013)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Small (IMPC5RA-0508)
- 212 PERFORMANCE Cut Resistant Gloves, 3 Cut Level, Namar, M, 1 PR (MFXC3AM-05-009)
- 212 PERFORMANCE AX360 Seamless Nitrile-dipped Cut Resistant Dotted Grip Gloves (EN Level 3), X-Large (AXDGC3-03-011)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (48UR46)
- 212 Performance Gloves & Hand Protection