No Product Image Available

212 Performance

AX360 Seamless Foam Nitrile-dipped Cut Resistant Hi-Viz Gloves (EN Level E, ANSI A5), Large


product price: $11.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The AX360 Cut 5 Lite Nitrile-Dipped Hi-Viz Gloves are the ultimate hybrid of protective durability, extreme dexterity, and lightweight comfort. This is one of the few gloves on the market to have earned high ratings across all EN388 standards for abrasion, blade cut, tear, and puncture resistance with a 4X43E rating (ANSI Cut level 5) making them perfect for machining and sheet metal work in addition to warehouse, gardening, and similar everyday use. The Hi-Viz knit cloth main body of the glove is fully seamless and made of a blend of breathable nylon, high performance polyethylene (HPPE), reinforcing metal fibers, and lycra fabric strands that helps keep your hands more comfortable when working in the heat than regular leather or rubber work gloves while still providing maximum protection. The palm and undersides of the fingers are dipped in nitrile foam that is then textured to give excellent abrasion resistance and superb grip in dry or wet conditions. The elastic cuff fits snugly around your wrist to keep out dirt and debris like gardening soil, sawdust, or metal shavings that can cause irritation if they get inside the glove. These gloves are perfect whether you're gardening on a sunny day, doing woodworking projects in the garage, or sporting wrenches in the mechanic shop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.