Shop All Cold Weather Gloves
212 Performance
Ax360, Cold Grip, C5, Hi-Viz XL, PR
Mfr # AXCGC5-88-011
Zoro # G1263219
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # AXCGC5-88-011
- Zoro # G1263219
- Country of Origin Pakistan
- Category Cold Weather Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Supply, 2 In.H (73903)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Notice, Pk1000 (1HAB7)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, M, PR (AXCGC5-88-009)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, L, PR (AXCGC5-88-010)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- 212 Performance Cold Weather Gloves