No Product Image Available

212 Performance

Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), 2XL-Large


product price: $23.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 212 Performance cut 5 leather glove combines a tough as nails buffalo leather outer shell with one of our softest and most flexible cut resistant liners and is perfect for jobs and tasks that require long lasting durability. This glove features a heavy-duty yet flexible liner made of synthetic leather rated EN388 cut resistance level 5 to keep hands safe from cuts and lacerations. The saddle between the thumb and forefinger features additional leather reinforcement to help prevent tearing and add increased durability in that high wear area. Rated EN388 level 3 for abrasion resistance, the palm is sewn with minimal seams to prevent snag points while allowing for maximum dexterity. The leather shell is specially treated so that the surface resists absorbing water, oil, and other fluids for increased utility in all conditions and work environments from construction, farming, and ranching, to oil and gas prospecting and recovery or just DIY projects at home and in the workshop. The shell has been tested and rated to provide CAT 2 level arc flash burn protection for added safety when working near electrical sources. The open, safety style cuff is sewn with elastic shirring to secure the glove around your wrist and has a hook and loop patch to allow the cuff to be fully closed creating a second barrier for keeping out dirt and debris. This glove combines the clean lines and classic look of a traditional leather rancher with high tech cut, abrasion, and fluid protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.