Shop All Welding Gloves
212 Performance
Arc Economy Tig, White, 2XL, PR
Mfr # ARCTIGE-00-012
Zoro # G1264059
product price: $20.95
/pr
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # ARCTIGE-00-012
- Zoro # G1264059
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Welding Gloves |
Application | TIG |
Palm Material | Goatskin |
Description
Arc Economy Tig,White,2XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR (314548M602XX080XXX)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGE-00-010)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGE-00-013)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCMIG-00-013)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, 2XL, PR (ARCSTK-00-012)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCTIG-08-010)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, S, PR (FRGC2-05-008)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- 212 Performance Gloves & Hand Protection