Shop All Sunglasses
212 Performance
Anti-Fog Scratch Resistant Clear Lens Safety Glasses
Mfr # EPE02-06-00
Zoro # G005666253
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # EPE02-06-00
- Zoro # G005666253
- UPC # 99198208121
- Country of Origin Taiwan, Province of China
- Category Sunglasses
Description
Protect your eyes from flying debris, cuttings, shavings, and more while you work with a pair of 212 Performance . These protective eyewear feature a lightweight polycarbonate frame design with a rubber nose piece and TPR padded temples for day-long comfort that won't weigh on your face and slide when the heat is on. The single-piece polycarbonate lens is rated ANSI Z87+ for protection against high speed impacts for next level worksite eye protection. The tint-free lens makes these ideal for use both indoors and outdoors in a variety of tasks from woodworking and DIY projects in the shop to construction and machinery operation on the job site. When the shavings and sparks fly, keep your eyes safe with 212 Performance. - CLEAR VISION - Tint-free polycarbonate lens allows for crystal clear vision indoors and out; IMPACT PROTECTION - ANSI Z87+ rated to protect your eyes against high speed impacts; COMFORTABLE FIT - Bayonet style temples prevent unwanted pressure and ensure a comfortable fit; ANTI-FOG COATING - Scratch resistant lens is treated with a high performance anti-fog coating; TPR PADDING - TPR molding on temples and nose provide lasting comfort during wear; BROW GUARD - Thickened brow guard adds rigidity and provides extra protection from debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (KKC1FN-04-L)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- GLOBAL VISION Safety Sunglasses Herc 2 Sm (MATRIXSM)
- COPPERMAX Coppermax X3722PCP Trooper Sunglasses (X3722PCP)
- OAKLEY Crosshair Lead w/Prizm Black Pol (OO4060-2261)
- PIRANHA Camo Program Assorted Sunglasses (90037)
- 212 Performance Eye Protection