212 Performance

Anti-Fog Scratch Resistant Clear Lens Safety Glasses


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your eyes from flying debris, cuttings, shavings, and more while you work with a pair of 212 Performance . These protective eyewear feature a lightweight polycarbonate frame design with a saddle style nose bridge design and TPR temple inserts for day-long comfort that won't weigh on your face and slide down when the heat is on. The single-piece polycarbonate lens is rated ANSI Z87+ for protection against high speed impacts for next level worksite eye protection. The tint-free lens makes these ideal for use both indoors and outdoors in a variety of tasks from woodworking and DIY projects in the shop to construction and machinery operation on the job site. When the shavings and sparks fly, keep your eyes safe with 212 Performance. - CLEAR VISION - Tint-free polycarbonate lens allows for crystal clear vision indoors and out; IMPACT PROTECTION - ANSI Z87+ rated to protect your eyes against high speed impacts; COMFORTABLE FIT - Bayonet style temples prevent unwanted pressure and ensure a comfortable fit; ANTI-FOG COATING - Scratch resistant lens is treated with a high performance anti-fog coating; TPR INSERTS - TPR temple inserts and saddle style nose bridge provide lasting comfort during wear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.