Shop All Knee Pads
212 Performance
2-In-1 Foam Knee Pads with Removable Hard Shell
Mfr # FHSKP-05
Zoro # G601768887
original price:
$11.59
13% off
new price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # FHSKP-05
- Zoro # G601768887
- UPC # 99198204338
- Country of Origin China
- Category Knee Pads
Description
When you're hard at work on a project, it's not just your hands that need a little extra protection. Spread the protection around and make things a little easier for your knees with a pair of 212 Performance kneepads. These 2-in-1 kneepads are designed specifically for use in jobs that send you outdoors as well as those that bring you back inside. Made with a stiff plastic outer shell that provides protection against sharp rocks and other materials that encloses an EVA foam core that cushions your knees and helps disperse bodyweight. The shell and foam core construction is lightweight and won't weigh down the wearer and won't easily slide down during active movements like heavier constructed kneepads. The single elastic strap uses a simple hook and loop closure to secure the kneepad in place and features a pull tab for easy operation even when wearing gloves. When working indoors on delicate surfaces and finished flooring, the outer hard shell can be easily removed for non-marring use. When work needs you to spend time on your knees, protect them like you do your hands, with 212 Performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- SIRIUS PROTECTIVE PRODUCTS PE Sleeves, Protective Arm Covers/Sleeves, White, 2000PK (PE2PS2-18)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- 212 PERFORMANCE Breathable Mesh Gel Core Foam Knee Pads with Hi-Viz Straps (GKP-88)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- 212 PERFORMANCE Wet Surface Flexible Shell Foam Core Knee Pads (WSKP-05)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- ALTA Knee Pads, Soft Style, PR (52913.00)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (50433.16)
- ALTA Knee Pads, Hard Cap, Gray, PR (50400.50)
- 212 Performance Ergonomics