Shop All Movies
20Th Century Fox
20th Century Fox Home Entertainment MGM DM108736D The Magnificent Seven DVD
Mfr # MGM DM108736D
Zoro # G903919109
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 20Th Century Fox
- MFR # MGM DM108736D
- Zoro # G903919109
- UPC # 27616861078
- Country of Origin China
- Category Movies
Description
A man in black recruits six hired guns to lead Mexican villagers against an outlaw's gang. Directed by John Sturges.
Features- The Magnificent Seven DVD
- Dvd/Ws-2.35/O-Ring
- Theatrical Release: United Artists
- Genre: Western
- MPAA Rating: Not Rated
- Animated: Live-Action
- Runtime: 128
- Brief Synopsis: Man in black and hired guns defend Mexican villagers.
- Director 1: John Sturges
- Cast 1: Yul Brynner
- Cast 2: Eli Wallach
- Cast 3: Steve McQueen
- Cast 4: Horst Buchholz
- Cast 5: Charles Bronson
- Cast 6: Robert Vaughn
- Cast 7: Brad Dexter
- Cast 8: James Coburn
- Cast 9: Vladimir Sokoloff
- Cast 10: Rosenda Monteros
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- LOGITECH Wireless Combo, Keyboard/Mouse, Black (920-004536)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery (ML75-12)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- SANGEAN Sangean TB7189 Pillow Speaker with Inline Volume Control - White (PS-300)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GP-THUNDER GP-Thunder 194-SMD-5B 194 168 W5W 921 2828 T10 LED SMD Blue Bulbs (194-SMD-5B)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- 20Th Century Fox Movies