Shop All Stamps and Ink Pads
2000 Plus
Two-Color Word Date Stamp, Paid, Blue/Red
Mfr # 011033
Zoro # G5259655
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 4
- Legend PAID
- Material ABS Plastic
- Size 1.5
- Stamp Ink Color Blue/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 011033
- Zoro # G5259655
- UPC # 039956110334
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.5 |
Imprint Area Height | 1" |
Imprint Area Width | 1.75" |
Details
Item | Two-Color Word Date Stamp,Paid,Blue/Red |
Number of Bands | 4 |
Legend | PAID |
Material | ABS Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Weight | 0.27 lbs |
Years | 5 |
Ink Types | Self-Inking |
Number of Lines | 2 |
Description
Two-Color Word Date Stamp,Paid,Blue/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Seals, 1/8" x 24", Blue, PK50 (SE1070BL)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- 2000 PLUS Ink, 2000PlusSelfInking, Blue (032961)
- 2000 PLUS Replacement Ink Pad, Black (65475)
- 2000 PLUS Self-Inking Received and Date Stamp (011092)
- 2000 PLUS Replacement Ink Pad, Black (65486)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- UNIVERSAL Message Stamp, FILE COPY, Pre-Inked One-Color, Blue (UNV10104)
- 2000 Plus Stamps and Ink Pads