Shop All Stamps and Ink Pads
2000 Plus
Self-Inking Received and Date Stamp
Mfr # 011092
Zoro # G6411791
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ink Refill Cartridge
- Number of Bands 4
- Legend RECEIVED
- Material Plastic
- Character Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 011092
- Zoro # G6411791
- UPC # 039956110921
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1 in |
Imprint Area Height | 1 13/16 in |
Overall Height | 8 in |
Imprint Area Width | 1 in |
Overall Length | 5 in |
Overall Width | 3 in |
Details
For Use With | Ink Refill Cartridge |
Item | Self-Inking Received and Date Stamp |
Number of Bands | 4 |
Legend | RECEIVED |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Font | 11 |
Description
Predefined Single Message, Legend RECEIVED, Stamp Ink Color Red, Imprint Area Height 1 13/16 in, Imprint Area Width 1 in, Character Height 1 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Plastic, Overall Height 8 in, Overall Length 5 in, Overall Width 3 in, For Use With Ink Refill Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART RUBBER BAND BALL - (090668)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- 2000 PLUS Two-Color Word Date Stamp, Paid, Blue/Red (011033)
- 2000 PLUS Message Stamp, Void, 5/16" (035353)
- 2000 PLUS Green Line Message Stamp, Faxed, 1 1/2 x 9/16, Red (035349)
- 2000 PLUS Message Date Stamp, 4 Bands, Paid (038862)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- AVERY Avery® Carter's Felt Stamp Pad, 3-1/4" x 6-1/4", Black (21082)
- 2000 Plus Stamps and Ink Pads