Shop All Stamps and Ink Pads
2000 Plus
Self-Inking Paid and Date Stamp
Mfr # 011093
Zoro # G6411785
original price:
$26.45
4% off
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ink Refill Cartridge
- Number of Bands 4
- Legend DATE
- Material Plastic
- Character Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2000 Plus
- MFR # 011093
- Zoro # G6411785
- UPC # 039956110938
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1 in |
Imprint Area Height | 1 13/16 in |
Overall Height | 8 in |
Imprint Area Width | 1 in |
Overall Length | 5 in |
Overall Width | 3 in |
Details
For Use With | Ink Refill Cartridge |
Number of Bands | 4 |
Item | Predefined Single Message |
Legend | DATE |
Material | Plastic |
Stamp Ink Color | Red |
Font | 11 |
Ink Color | Red |
Description
Predefined Single Message, Legend DATE, Stamp Ink Color Red, Imprint Area Height 1 13/16 in, Imprint Area Width 1 in, Character Height 1 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Plastic, Overall Height 8 in, Overall Length 5 in, Overall Width 3 in, For Use With Ink Refill Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- BSC PREFERRED 36 x 24 x 1'' White Jumbo Fold-Over Mailers, 20PK (S-13355)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- SMEAD Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100 (10350)
- 2000 PLUS Replacement Ink Pad, Red (65479)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- 2000 PLUS Message Date Stamp, 4 Bands, Faxed (038863)
- 2000 PLUS Replacement Ink Pad, Black (65471)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- 2000 PLUS Easy Select Dater, Self-Inking, Black (011091)
- AVERY DENNISON INK, STAMP PAD, 2 OZ, BK (21448)
- 2000 Plus Stamps and Ink Pads