Shop All Stamps and Ink Pads
This Product is Discontinued
2000 Plus
Self-Ink Microban Date Stamp, Font 18 (Discontinued)
Mfr # 038866
Zoro # G3101725
This Product is Discontinued
Key Features
- Number of Bands 4
- For Use With 2000Plus Ink Refills and Stamp Pads
- Material metal
- Stamp Date Range Jan 01 2022 - Dec 31 2027
- Character Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 038866
- Zoro # G3101725
- UPC # 039956388665
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Overall Height | 7 1/4 in |
Imprint Area Height | 3/16 in |
Imprint Area Width | 1 1/2 in |
Overall Length | 1 7/8 in |
Overall Width | 2 5/8 in |
Details
Item | Self-Inking Microban Date Stamp |
Number of Bands | 4 |
For Use With | 2000Plus Ink Refills and Stamp Pads |
Material | metal |
Stamp Date Range | Jan 01 2022 - Dec 31 2027 |
Stamp Ink Color | Black |
Ink Color | Black |
Includes | Dual Pad |
Font | 18 |
Product Type | Self-Inking Date Stamp |
Description
Self-Inking Date Stamp, Stamp Date Range Jan 01 2022 - Dec 31 2027, Stamp Ink Color Black, Imprint Area Height 3/16 in, Imprint Area Width 1 1/2 in, Character Height 3/16 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Metal, Overall Height 7 1/4 in, Overall Length 1 7/8 in, Overall Width 2 5/8 in, For Use With 2000Plus Ink Refills and Stamp Pads, Includes Dual Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.