Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Roller, Red
Mfr # 11097
Zoro # G4696785
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 011092
- Size 1"
- Stamp Ink Color Red
- Ink Color Red
- Pad Size (Width) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2000 Plus
- MFR # 11097
- Zoro # G4696785
- UPC # 039956110976
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 1" |
Pad Size (Width) | 2" |
Details
Item | Stamp Pads |
For Use With | 2000 PLUS® 011092 |
Stamp Ink Color | Red |
Ink Color | Red |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Ink Roller |
Description
Replacement Ink Roller,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE WARE Double Wall Party Tub Royal (RM-DWTUB-ROY)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- 2000 PLUS Green Line Message Stamp, Faxed, 1 1/2 x 9/16, Red (035349)
- 2000 PLUS Green Line Message Stamp, Posted, 1 1/2 x 9/16, Red (035351)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- 2000 PLUS Date Stamp Self-Inking, Black (010129)
- 2000 PLUS Replacement Ink Pad, Red (65473)
- 2000 PLUS Self-Inking Received and Date Stamp (011092)
- COSCO Shutter Stamp, Antimicrobial, "Completed", Red/Blue (COS035538)
- 2000 Plus Stamps and Ink Pads