Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Red
Mfr # 65473
Zoro # G4700179
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI40PGL, 1SI40P
- Size 0.25"
- Stamp Ink Color Red
- Ink Color Red
- Pad Size (Width) 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 65473
- Zoro # G4700179
- UPC # 039956654739
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 2.38" |
Details
Item | Replacement Ink Pad,Red |
For Use With | 2000 PLUS® 1SI40PGL, 1SI40P |
Stamp Ink Color | Red |
Ink Color | Red |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Replacement Ink Pad,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100 (5746001)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- 2000 PLUS Date Stamp, 6 Years (12731)
- 2000 PLUS Message Stamp, Void, 5/16" (035353)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- 2000 PLUS Ink, 2000PlusSelfInking, Blue (032961)
- 2000 PLUS Date/Phrase Stamp, 4 In 1, Red/Blue Ink (032519)
- 2000 PLUS Replacement Ink Pad, Black (65471)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- 2000 Plus Stamps and Ink Pads