Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Red
Mfr # 65470
Zoro # G4700206
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI30PGL
- Size 0.25"
- Stamp Ink Color Red
- Ink Color Red
- Stamp Pads Type Inked Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2000 Plus
- MFR # 65470
- Zoro # G4700206
- UPC # 039956654708
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 1.94" |
Details
Item | Replacement Ink Pad,Red |
For Use With | 2000 PLUS® 1SI30PGL |
Stamp Ink Color | Red |
Ink Color | Red |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Replacement Ink Pad,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- LEXMARK Black Drum 100K YLD (24B6025)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- 2000 PLUS Message Date Stamp, 4 Bands, Received (038861)
- 2000 PLUS Date/Message Stamp, 4 In 1, Red/Blue Ink (011035)
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- 2000 PLUS Message Stamp, Faxed, 5/16" (035349)
- 2000 PLUS Message Stamp Dater, 4 Messages, Red/Blue (065005)
- 2000 PLUS Message Stamp, Entered, 5/16" (035348)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- 2000 Plus Stamps and Ink Pads