Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Blue
Mfr # 65474
Zoro # G4700136
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI60P
- Size 0.25"
- Stamp Ink Color Blue
- Ink Color Blue
- Ink Pad Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 65474
- Zoro # G4700136
- UPC # 039956654746
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 3.13" |
Details
Item | Replacement Ink Pad,Blue |
For Use With | 2000 PLUS® 1SI60P |
Stamp Ink Color | Blue |
Ink Color | Blue |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Replacement Ink Pad,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- BROTHER Super High Yield INKvestment 3 Pack Color Ink Cartridges (LC30293PK)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- QUALARC Summit locking mailbox, Black color (WF-PM14)
- 2000 PLUS Date Stamp Self-Inking, Black (010129)
- 2000 PLUS Message Stamp, Entered, 5/16" (035348)
- 2000 PLUS Two-Color Word Date Stamp, Paid, Blue/Red (011033)
- 2000 PLUS Message Stamp, Recycled, Paid, Red Ink (098370)
- 2000 PLUS Message Date Stamp, 4 Bands, Received (038861)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- U.S. STAMP & SIGN Refill Ink, f/Stamp-Ever Stamps, Plastic Bottle, 7 ml, Blue (USS5029)
- 2000 Plus Stamps and Ink Pads