Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Blue
Mfr # 65472
Zoro # G4700197
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI40PGL, 1SI40P
- Size 0.25"
- Stamp Ink Color Blue
- Ink Color Blue
- Stamp Pads Type Inked Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2000 Plus
- MFR # 65472
- Zoro # G4700197
- UPC # 039956654722
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 2.38" |
Details
Item | Replacement Ink Pad,Blue |
For Use With | 2000 PLUS® 1SI40PGL, 1SI40P |
Stamp Ink Color | Blue |
Ink Color | Blue |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Replacement Ink Pad,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Kraft Paper Roll, 24"x1000ft., White (5624)
- INTERTAPE 500 TAN 48MMX100M IPG-IPG 36 (N8214)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- 2000 PLUS Two-Color Word Date Stamp, Paid, Blue/Red (011033)
- 2000 PLUS Message Stamp, Posted, 5/16" (035351)
- 2000 PLUS Replacement Ink Pad, Red (65473)
- 2000 PLUS Ink Refill, Red, 1" x 2" Size (011097)
- 2000 PLUS Received Date Stamper, Red (011092)
- 2000 PLUS Message Stamp, Confidential, 5/16" (035346)
- TRODAT Professional 5-in-1 Date Stamp (TDTT5444)
- 2000 Plus Stamps and Ink Pads