Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Black
Mfr # 65471
Zoro # G4700188
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI40PGL, 1SI40P
- Size 0.25"
- Stamp Ink Color Black
- Ink Color Black
- Ink Pad Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 65471
- Zoro # G4700188
- UPC # 039956654715
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 2.38" |
Details
Item | Replacement Ink Pad,Black |
For Use With | 2000 PLUS® 1SI40PGL, 1SI40P |
Stamp Ink Color | Black |
Ink Color | Black |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Replacement Ink Pad,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- THE OP Blank Slate Game (BL123-537)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- 2000 PLUS Self-Inking Paid and Date Stamp (011093)
- 2000 PLUS Message Date Stamp, 4 Bands, Faxed (038863)
- 2000 PLUS Replacement Ink Pad, Red (65467)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- 2000 Plus Stamps and Ink Pads