Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Black
Mfr # 65465
Zoro # G4700249
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI20PGL
- Size 0.25"
- Stamp Ink Color Black
- Ink Color Black
- Pad Size (Width) 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 65465
- Zoro # G4700249
- UPC # 039956654654
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 1.63" |
Details
Item | Replacement Ink Pad,Black |
For Use With | 2000 PLUS® 1SI20PGL |
Stamp Ink Color | Black |
Ink Color | Black |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Replacement Ink Pad,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl Seal, 9x12, PK50 (70912)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 28" Width x 22" Depth, PK100 (60669)
- CALCULATED INDUSTRIES Material Estimator (4019)
- 2000 PLUS Green Line Message Stamp, Posted, 1 1/2 x 9/16, Red (035351)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- 2000 PLUS Replacement Ink Pad, Red (65488)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- 2000 Plus Stamps and Ink Pads