Shop All Stamps and Ink Pads
This Product is Discontinued
2000 Plus
Micro Message Stamp, Self Ink, Size 1 (Discontinued)
Mfr # 011090
Zoro # G5259637
This Product is Discontinued
Key Features
- Number of Bands 4
- Material ABS Plastic
- Size 1
- Weight 0.113 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 011090
- Zoro # G5259637
- UPC # 039956110907
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1 |
Details
Item | Micro Message Stamp,Self Ink,Size 1 |
Number of Bands | 4 |
Material | ABS Plastic |
Weight | 0.113 lbs |
Description
Micro Message Stamp,Self Ink,Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.