Shop All Stamps and Ink Pads
2000 Plus
Message Stamp, Received, 5/16"
Mfr # 035352
Zoro # G0116331
original price:
$16.05
10% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Received
- Material Made of 65% Recycled Plastic and Metal
- Stamp Ink Color Red
- Character Height 5/16 in
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 035352
- Zoro # G0116331
- UPC # 039956388320
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/16 in |
Imprint Area Height | 1/2 in |
Overall Height | 2 3/4 in |
Imprint Area Width | 1 1/2 in |
Overall Length | 1 1/4 in |
Overall Width | 2 1/2 in |
Details
Item | Message Stamp |
Legend | Received |
Material | Made of 65% Recycled Plastic and Metal |
Stamp Ink Color | Red |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Ink Color | Red |
Font | 32 |
Description
Message Stamp, Legend RECEIVED, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 1/2 in, Material Made of 65 Percent Recycled Plastic and Metal, Overall Height 2 3/4 in, Overall Length 1 1/4 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- PENDAFLEX Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", PK5 (85293)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- 2000 PLUS Replacement Ink Pad, Black (65475)
- 2000 PLUS Easy Select Dater, Self-Inking, Black (011091)
- 2000 PLUS Replacement Ink Pad, Black (65486)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- 2000 PLUS Self-Ink Microban Date Stamp, Font 14 (038867)
- 2000 PLUS Message Stamp, Faxed, 5/16" (035349)
- 2000 Plus Stamps and Ink Pads